Zoro Homepage

4 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle

  • Mfr # 84-058

  • Zoro # G3688054


product price: $41.25
/ea

Key Features

Number of Pieces
4
Includes
7 in Diagonal Cutting Plier, 8 in Lineman's Plier, 8 in Needle Nose Plier, 8 in Slip Joint Plier
Plier Material
Steel
Features
Drop-Forged Steel, Ergonomic Handle
Overall Length
7 in, 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-058
Zoro #
G3688054
UPC #
076174840582
Country of Origin
China

Dimensions

Overall Length
7 in, 8 in
Jaw Width
2-5/32, 53/64, 13/16, 1-1/4"
Jaw Length
2-27/64, 15/16, 2-15/64, 1-31/64"

Details

Item
Plier Set
Number of Pieces
4
Includes
7 in Diagonal Cutting Plier, 8 in Lineman's Plier, 8 in Needle Nose Plier, 8 in Slip Joint Plier
Plier Material
Steel
Features
Drop-Forged Steel, Ergonomic Handle
Handle Style
Ergonomic
Handle Color
Black
Insulated
No
Standards
ANSI
Finish
Black Oxide
Plier Types
Diagonal, Lineman's, Long Nose, Slip-Joint
Nose Shape
Long
Pliers Included
7 in Diagonal, 8 in Lineman, 8 in Long Nose, 8 in Slip-Joint
Jaw Opening Type
Manual
ESD-Safe
No
Tether Ready
No
Number of Pliers
4
Grip Material
Bi-Material
Manufacturer Model Numbers of Pliers Included
84-026, 84-028, 84-029, 84-032

Description

Plier Set, ESD-Safe No, Insulated No, Number of Pliers 4, Plier Types Diagonal, Lineman's, Long Nose, Slip-Joint, Pliers Included 7 in Diagonal, 8 in Lineman, 8 in Long Nose, 8 in Slip-Joint, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Features Drop-Forged Steel, Ergonomic Handle, Finish Black Oxide, Grainger Part Numbers of Pliers Included 10D204, 10D207, 10D208, 10D210, Grip Material Bi-Material, Handle Color Black, Handle Style Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.