Zoro Homepage

4 Piece Sweetheart Socket Chisel Set with Pouch

  • Mfr # 16-791

  • Zoro # G4534056


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Material
Steel
Tip Size
1/4, 1/2, 3/4, 1"
Features
Classic 750 Series Design, High-Carbon Chrome Steel With Tapered Bevel Sides, Hornbeam Wood Handle for Durability, Long Blade is Ideal for Woodworkers, Thin Blade Design
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-791
Zoro #
G4534056
UPC #
076174167917
Country of Origin
United Kingdom

Dimensions

Length
9 in
Tip Size
1/4, 1/2, 3/4, 1"
Overall Length
13 3/4 in
Blade Width
1/4 in, 1/2 in, 3/4 in, 1 in

Details

Item
Socket Chisel Set
Material
Steel
Features
Classic 750 Series Design, High-Carbon Chrome Steel With Tapered Bevel Sides, Hornbeam Wood Handle for Durability, Long Blade is Ideal for Woodworkers, Thin Blade Design
Number of Pieces
4
Includes
1 in, 1/2 in, 1/4 in, 3/4 in
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Material
Wood
Tether Ready
No
Material Applications
Wood
Grip Style
Plain
Measurement Type
SAE
Includes Handle
Yes
Types Included
Socket Chisel
Chisel Type
Socket Chisel
Container Type
Pouch
Blade Tip Shape
Straight
Set Type
Chisel Set
Weight
2.09 lb
Includes Striking Cap
No

Description

The Stanley 16-791 4 Piece Sweetheart® Socket Chisel Set is an excellent addition to your tool kit. This set comes with a canvas pouch, so you can keep all the tools neat and tidy. The socket chisel set consists of four high carbon chrome steel chisels. They are 9 in. long and have a standard tether style. These durable chisels are designed for carpentry applications, including roughing out door panels and doors as well as removing waste material from mortises and tenons for general construction purposes. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Stanley 16-791 4 Piece Sweetheart® Socket Chisel Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.