40 ft. Tape Measure
Mfr # 33-740L
Zoro # G6260602
product price: $45.35
/eaKey Features
Blade Length
40 ft.
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-740L
Zoro #
G6260602
UPC #
076174337402
Country of Origin
United States
Dimensions
Blade Length
40 ft.
Blade Length - SAE
40 ft
Standout Length
14 ft
Details
Item
Tape Measure
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Yellow
Tape Measure Product Grouping
Tape Measure
Blade Coating
Mylar Polyester
Numeric Format
Fractional
System of Measurement
SAE
Zero Point Location
Hook End
Specialized Scales
Stud Markings
Description
When you're working with a lot of projects, the Stanley 33-740L 40 ft. Tape Measure is an essential tool to have on hand. It can measure up to 40 feet and has both standard and center lines. This tape measure is made of durable material that can stand up to daily use. The Stanley 33-740L 40 ft. Tape Measure will definitely help you get all your projects done in time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.