Zoro Homepage

4059BC 2 in. x 36 in. Solid Angle 3/16 in. Thick Plain Steel Finish

  • Mfr # N316141

  • Zoro # G210107732


product price: $37.89
/ea

Key Features

Material
Steel
Length
36 in
Leg Length
2 in
Width
3.16 in
Design
Angles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N316141
Zoro #
G210107732
UPC #
38613316140
Country of Origin
United States

Dimensions

Length
36 in
Leg Length
2 in
Width
3.16 in

Details

Material
Steel
Design
Angles

Description

ANGLE PLAIN STL 2X36INStanley Hardware 4059BC Angle Stock, Steel, 3/16 in Thick, Leg Length: 2 in, 36 in L, Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.