Zoro Homepage

5 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated

  • Mfr # 84-104

  • Zoro # G9088003


product price: $8.25
/ea

Key Features

Overall Length
5 in
Material
Drop Forged Steel
Handle Type
Dipped
Features
Meets ANSI Specifications, Strong And Durable
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-104
Zoro #
G9088003
UPC #
076174841046
Country of Origin
India

Dimensions

Overall Length
5 in
Jaw Length
3/8 in
Jaw Width
5/8 in
Cutter Length
3/8 in

Description

These Stanley Diagonal Cutting Pliers are a great addition to your tool kit. They feature sharp blades that cut through wire, nails and other materials with ease. The plier's jaws are individually sharpened to ensure they meet ANSI specifications. Drop forged steel ensures the durability of this cutting plier. It has an overall length of 5 in., jaw length of 1/3 in., and jaw width of 19/32 in.. This black plier is made with a dipped handle for comfort and grip. The Stanley Diagonal Cutting Pliers are the perfect tools for all your needs around the house or workplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.