
DeWalt 5 in. Flush Cut Saw 22 TPI 1 pc
Mfr # DWHT20541
Zoro # G306602561
product price: $20.99
/eaKey Features
Blade Length
5 in
Teeth per Inch
22
Handle Material
Composite
Blade Width
2.8 in
Handle Length
6.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWHT20541
Zoro #
G306602561
UPC #
76174205411
Country of Origin
China
Dimensions
Blade Length
5 in
Blade Width
2.8 in
Handle Length
6.5 in
Details
Teeth per Inch
22
Handle Material
Composite
Description
The flush cut saw is ideal for when you are cutting off protruding dowels, rods and exposed tenons. The 23 point teeth cut quickly on the pull stroke.
- • Flexible blade creates perfect flush cuts
- • Double-sided blade for making inside cuts from the left or right
- • Long lasting
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.