Zoro Homepage

Heavy Duty Staples, 24 ga, 5/16 in Leg L, Steel, 1250 PK

  • Mfr # STHT71834

  • Zoro # G1804376


product price: $4.89

Key Features

For Use With
PHT150, PHT250, PHT350T, TR100, TR110, TR150, TR150HL, TR200, TR250, TR60, TR85, TRE500, TRE550
Gauge
24
Crown Width
27/64 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT71834
Zoro #
G1804376
UPC #
076174718348
Country of Origin
China

Dimensions

Leg Length
5/16 in
Crown Width
27/64 in

Details

Item
Heavy Duty Staples
For Use With
PHT150, PHT250, PHT350T, TR100, TR110, TR150, TR150HL, TR200, TR250, TR60, TR85, TRE500, TRE550
Gauge
24
Material
Steel
Color
Silver

Description

Product details about the STANLEY - STHT71834 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The STANLEY - STHT71834 Heavy Duty Staples are designed with a 24 gauge thickness, ensuring robustness and durability for various applications. Each staple has a leg length of 5/16 inches and a crown width of 27/64 inches, providing ample size for secure fastening in different materials.
Constructed from steel, these staples offer high strength and resistance to wear and tear. Their silver color gives them a professional appearance that blends well with most surfaces. The steel material is built to withstand heavy-duty use, making these staples suitable for tasks requiring strong hold.
Each package contains 1250 staples, offering an adequate quantity for small businesses handling multiple projects. These staples are compatible with several models including PHT150, PHT250, PHT350T, TR100, TR110, TR150, TR150HL, TR200, TR250, TR60TR85,TRE500,and TRE550. This wide range of compatibility makes the STANLEY - STHT71834 Heavy Duty Staples a versatile choice for businesses seeking reliable fastening solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.