Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/2 in Fatmax Needle Nose Plier, Side Cutter Bi-Material Handle

  • Mfr # 89-869

  • Zoro # G0318026


product price: $18.59
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Bi-Material
Features
Durable Gripping and Cutting Edge, Ergonomic Handle, Induction Hardened Cutting Jaws, Precision Machined Jaws, Slim Head, Slip-Resistant
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-869
Zoro #
G0318026
UPC #
076174898699
Country of Origin
Viet Nam

Dimensions

Overall Length
Standard
Jaw Width
5/8 in
Jaw Length
2 in
Tip Width
7/64 in

Details

Item
Needle Nose Plier
Material
Steel
Handle Type
Bi-Material
Features
Durable Gripping and Cutting Edge, Ergonomic Handle, Induction Hardened Cutting Jaws, Precision Machined Jaws, Slim Head, Slip-Resistant
Number of Pieces
1
Joint Type
Solid
Max. Jaw Opening
1 1/4 in
Gripping Surface
Serrated
Standards
ANSI
Spring Return
No
Voltage Rating
Not Rated
Wire Crimper
No
Insulated / Uninsulated
Uninsulated
Cutting Capacity/Material
14 AWG Copper Wire
Side Cutter
Yes
Jaw Bend
0 Degrees
Handle Color
Multicolored
Wire Stripper
Yes
Tether Capable
Tether Capable
Nonsparking
No
ESD Safe
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Induction Hardened
For Wire/Cable Type
Copper Cable
Includes Wire Stripper
Yes
Plier Material
Steel
Series
Fatmax
Maximum Jaw Opening
1 1/4 in
Jaw Texture
Serrated
Jaw Opening Type
Manual
Non-Sparking
No
Plier Type
Needle Nose Pliers
Handle Style
Ergonomic
Application
Cutting, Gripping, Twisting
ESD-Safe
No
Includes Wire Cutter
Yes
Grip Material
Bi-Material
Tether Ready
No
Head Offset Angle
0 Degrees
Maximum Wire Cutting Gauge
14 AWG
Cutting Capacities
14 AWG Copper Wire
Nose Shape
Needle
Steel Type
Carbon Steel

Description

The STANLEY 89-869 FATMAX® Long Nose Cutting Pliers is the ideal tool for precision cutting and stripping. It features a large head and comfortable grip to help you handle tough jobs with ease. The long nose plier has an overall length of 6 1/2 in., jaw width of 5/8 in., and a 7/64" tip width. Made from carbon steel, this needle nose plier also has a 0 degree jaw bend and 2 in. jaw length. The bi-material handle provides comfort, while the black and yellow color scheme makes it easy to identify this plier from others. If you need a high quality needle nose plier that can handle various tasks, the STANLEY 89-869 FATMAX® Long Nose Cutting Pliers is the perfect choice for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.