Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated

  • Mfr # 84-105

  • Zoro # G9088012


product price: $10.55
/ea

Key Features

Overall Length
6 in
Material
Drop Forged Steel
Handle Type
Dipped
Features
Meets ANSI Specifications
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-105
Zoro #
G9088012
UPC #
076174841053
Country of Origin
India

Dimensions

Overall Length
6 in
Jaw Length
1 in
Jaw Width
3/4 in
Cutter Length
1 in

Details

Item
Diagonal Cutting Plier
Material
Drop Forged Steel
Handle Type
Dipped
Features
Meets ANSI Specifications
ESD Safe
No
Nose Type
Round
Plier Product Group
Pliers
Tether Capable
Tether Capable
Handle Color
Black
Insulated
No
Non-Sparking
No
Plier Type
Diagonal Cutting Pliers
Steel Type
Drop-Forged Steel
Cut Profile
Standard
Maximum Jaw Opening
1 in
For Wire/Cable Type
Hard Wire, Soft Wire
Tether Ready
No
Handle Style
Pistol Grip
Jaw Opening Type
Manual
Plier Material
Steel
Additional Tool Functions
Wire Cutter
ESD-Safe
No
Series
84
Head Offset Angle
0 Degrees
Blade Material
Steel
Cutter Type
Diagonal Cutting Pliers
Standards
ANSI
Grip Style
Standard Cushion
Nose Shape
Oval

Description

The Stanley 84-105 Basic Diagonal Cutting Pliers are the perfect tool for cutting wire, nails and other types of metal. They feature individually sharpened blades which meet ANSI specifications. Made from drop forged steel, these pliers have a 13/16 in jaw length and 3/4 in jaw width. The overall length is 6 in with a dipped handle type. These flush cut pliers also have round nose type and are perfect for working on electronics or small objects that require precision. The Stanley Diagonal Cutting Plier is an essential item to keep around the house.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.