Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stanley 6.50 in. Steel Coping Saw Blade Set 5 pc STHT20362

6.50 in. Steel Coping Saw Blade Set 5 pc (Discontinued)

  • Mfr # STHT20362
  • Zoro # G105266278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT20362
Zoro #
G105266278
UPC #
76174203622
Country of Origin
China

Dimensions

Blade Length
6-1/2 in
Blade Diameter
0.02 in

Description

The Stanley 6 in. Coping Saw Blade Pack provides five flexible heat-treated steel blades that have been lacquered for corrosion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.