Zoro Homepage

7/16 Cobalt

  • Mfr # 63128

  • Zoro # G5860636


product price: $9.89
/ea

Key Features

Overall Length
3-7/16 in
Bit Dia.
7/16 in
Drill Bit Material
Cobalt Alloy Steel
Flute Length
2-1/16 in
Bit Type
Jobber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63128
Zoro #
G5860636
UPC #
42526631283
Country of Origin
China

Dimensions

Overall Length
3-7/16 in
Bit Dia.
7/16 in
Flute Length
2-1/16 in

Details

Drill Bit Material
Cobalt Alloy Steel
Bit Type
Jobber

Description

7/16 Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.