Zoro Homepage

8 pc. Socket Chisel Set

  • Mfr # 16-793

  • Zoro # G4601992


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Material
Steel
Tip Size
1/8, 1/4, 3/8, 1/2, 5/8, 3/4, 1, 1-1/4"
Features
Classic 750 Series Design, High-Carbon Chrome Steel With Tapered Bevel Sides, Hornbeam Wood Handle for Durability, Long Blade is Ideal for Woodworkers, Thin Blade Design
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-793
Zoro #
G4601992
UPC #
076174167931
Country of Origin
United Kingdom

Dimensions

Length
9 in
Tip Size
1/8, 1/4, 3/8, 1/2, 5/8, 3/4, 1, 1-1/4"
Overall Length
13 3/4 in
Blade Width
1/8 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in

Details

Item
Socket Chisel Set
Material
Steel
Features
Classic 750 Series Design, High-Carbon Chrome Steel With Tapered Bevel Sides, Hornbeam Wood Handle for Durability, Long Blade is Ideal for Woodworkers, Thin Blade Design
Number of Pieces
8
Tether Capable
Tether Capable
Includes
1 1/4 in, 1 in, 1/2 in, 1/4 in, 1/8 in, 3/4 in, 3/8 in, 5/8 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Types Included
Socket Chisel
Container Type
Pouch
Set Type
Chisel Set
Chisel Type
Socket Chisel
Grip Style
Plain
Material Applications
Wood
Includes Handle
Yes
Weight
3.88 lb
Measurement Type
SAE
Handle Material
Wood
Blade Tip Shape
Straight
Tether Ready
No
Includes Striking Cap
No

Description

Socket Chisel Set, Set Type Chisel Set, Types Included Socket Chisel, Number of Pieces 8, Blade Tip Shape Straight, Blade Width 1/8 in, 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in, Includes Handle Yes, Chisel Type Socket Chisel, Handle Material Wood, Material Applications Wood, Overall Length 13 3/4 in, Includes 1 1/4 in, 1 in, 1/2 in, 1/4 in, 1/8 in, 3/4 in, 3/8 in, 5/8 in, Tip Size 1/8, 1/4, 3/8, 1/2, 5/8, 3/4, 1, 1-1/4 In., Material Steel, Measurement Type SAE, Container Type Pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.