Zoro Homepage

827139 Hook Rail Bronze Oak 18 In.

  • Mfr # 5885066

  • Zoro # G914540576


product price: $46.25
/ea

Key Features

Height
0.62 in
Finish
Oil Rubbed Bronze
Bar Length
18 in
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5885066
Zoro #
G914540576
UPC #
033923827133
Country of Origin
China

Dimensions

Height
0.62 in
Bar Length
18 in
Width
2.75 in

Details

Item
Hook Rail
Finish
Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.