Shop STANLEY
See all product information
Create Account
85-388 1/4" Drive 21 Piece Fractional Socket Set, 6 Point
- Mfr # 85-388
- Zoro # G902574903
product price:
$
99.99
/ea
Key Features
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85-388
- Zoro #
- G902574903
- UPC #
- 76174403688
- Country of Origin
- China
- Item
- Socket
- Number of Points
- 6
Description
STANLEY® 85-388, 1/4" DRIVE 21 PIECE FRACTIONAL SOCKET SET, 6 POINT STANLEY® DRIVE TOOLS ARE FORGED FROM HIGH-QUALITY STEEL AND FINISHED IN HIGH-POLISH NICKEL CHROME OR BLACK CHROME. SELECTED RATCHET HANDLES ARE ERGONOMICALLY DESIGNED AND HAVE AN EASY-TO-USE, THUMB-OPERATED REVERSE-SWITCH MECHANISM. SOCKETS AND EXTENSION BARS REMAIN LOCKED ONTO THE DRIVE UNTIL DISENGAGED WITH AN EASY-TO-REACH, LOW-PROFILE QUICK-RELEASE BUTTON. SOCKETS FEATURE OUR MAX-DRIVETM DESIGN, A UNIQUE RADIUS CORNER DESIGN THAT PROVIDES 15% MORETORQUE TO TIGHTEN FASTENERS EASILY AND SIMPLIFY THE TURNING OF ROUNDED CORNERS. MAX-DRIVETM HELPS REDUCE FASTENER WEAR BY MINIMIZING CONTACT ON THE OUTER 5% OF THE FASTENER, HELPING TO INCREASE LIFE EXPECTANCY. MAX-DRIVETM HELPS REDUCE SLIPPING ON FROZEN OR RUSTED FASTENERS. ALL STANLEY® RATCHETS, SOCKETS AND WRENCHES ARE MANUFACTURED GLOBALLY TO STANLEY SPECIFICATIONS, MEETING AND OFTEN EXCEEDING ANSI SPECIFICATIONS. INCLUDES: 6 POINT STANDARD: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 INCH. 6 POINT DEEP: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 INCH. ACCESSORIES: 3, 6" DRIVE EXTENSION BARS, PEAR HEAD RATCHET, SPINNER HANDLE, UNIVERSAL JOINT. BLOW-MOLDED CASE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.