Zoro Homepage

8in. X 1-.25in. Zinc Mending Plates Without Screws

  • Mfr # 220293

  • Zoro # G415275403


product price: $11.15
/ea

Key Features

Length (In.)
8 in
Material
Steel
Finish
Zinc Plated
Width (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220293
Zoro #
G415275403
UPC #
038613205048
Country of Origin
Mexico

Dimensions

Length (In.)
8 in
Width (In.)
7/8 in

Details

Material
Steel
Item
Mending Plates
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.