Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in. Groove Magnetic Torpedo Level

  • Mfr # 43-511

  • Zoro # G9088222


product price: $10.89
/ea

Key Features

Length
9 in
Color
Black, Yellow
Top Read
Top Read Window
Number of 45 Degree Vials
1
Number of Level Vials
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-511
Zoro #
G9088222
UPC #
076174435115
Country of Origin
Thailand

Dimensions

Length
9 in
Overall Width
2 3/4 in
Overall Height
3/4 in
Overall Length
9 in

Details

Color
Black, Yellow
Top Read
Top Read Window
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Magnet Type
Strip
Item
Magnetic Torpedo Level
Vial Material
Acrylic
Vial Type
Barrel
Number of Magnets
1
Total Number of Vials
3
Frame Material
Aluminum
Number of 30 Vials
0
Magnetic
Magnetic
Vial Shape
Barrel
Number of 45 Vials
1
Number of Hand Grips
2
Vial Types Included
45 Degrees Vials, Level Vials, Plumb Vials
Level Type
Torpedo

Description

When you need to get the job done right, this Stanley 43-511 Magnetic Torpedo Level is a great choice. The grooved design allows for accurate measurement along the length of a board. The yellow and black torpedo level has a 9 in. straight wireway that ensures accurate measurements on any type of surface. This torpedo level also features three vials, with one being a top center vial and two side vials that read plumb and level. The magnet strip offers enhanced stability when measuring from hard to reach areas or overhead positions. You will want to equip yourself with this reliable tool from Stanley.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.