91-928 1PC 1/4 DRIVE 72 TOOTH RATCHET

  • Mfr # 91-928
  • Zoro # G324984342
product price: 
$
20.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91-928
Zoro #
G324984342
UPC #
-
Country of Origin
Unknown

Description

STANLEY WORKS 1/4IN DRIVE 72‐TOOTH RATCHET - MODEL 91‐928 The Stanley Works 91‐928 1/4in Drive 72‐Tooth Ratchet is a compact, high‐performance hand tool engineered for precision, durability, and superior accessibility. Designed for mechanics, technicians, and DIY users, this ratchet features a fine 72‐tooth gear mechanism that provides a 5‐degree arc swing-ideal for working in confined spaces where traditional ratchets may not fit. Its polished steel body ensures long‐lasting reliability, while the ergonomic handle delivers comfort and secure control during extended use. This ratchet is built for consistent performance in automotive, mechanical, construction, and maintenance environments. DETAILS • Manufacturer: Stanley Works • Model Number: 91-928 • Product Name: 1pc 1/4in Drive 72T Ratchet • Color: Silver • Size: 1/4in • Dimensions: N/A • Material: Steel • Series: Ratchets • Package Contents: 1 Ratchet • Items Included: 1 • Connection Type: 1/4in Drive KEY FEATURES • 72‐Tooth Gear Mechanism: Provides smooth operation with a 5‐degree swing arc • Forged Steel Construction: Delivers high durability and corrosion resistance • Slim Profile Head: Improves access in tight or recessed spaces • Ergonomic Handle: Offers comfort and reduces fatigue during prolonged use • Quick‐Release Design: Ensures fast socket changes (when applicable to model) • Professional‐Grade Performance: Ideal for mechanics and maintenance professionals APPLICATIONS • Automotive Repairs: Fastener work in tight engine compartments • Mechanical Assembly: Precise fastening for machinery and equipment • Construction & Trades: Ideal for professional tool sets • General Maintenance: Useful for household, hobby, and workshop projects • Technician & Field Service Kits: Essential tool for mobility and reliability

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews