91-929 1PC 3/8IN DR 72T RATCHET

  • Mfr # 91-929
  • Zoro # G724979887
product price: 
$
26.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91-929
Zoro #
G724979887
UPC #
076174919295
Country of Origin
Unknown

Description

STANLEY 91‐929 3/8 IN DRIVE 72‐TOOTH RATCHET

The Stanley 91‐929 3/8 in Drive Ratchet is built for precision, durability, and versatility in demanding mechanical, automotive, and maintenance tasks. Designed with a slim pear‐head profile and a 72‐tooth gearing mechanism, this ratchet delivers a fine 5‐degree arc swing, making it ideal for fastener access in tight spaces. The polished chrome finish enhances corrosion resistance, while the ergonomic steel handle supports comfortable, controlled use. A quick‐release mechanism ensures secure socket retention and fast one‐handed changes.

DETAILS
  • Manufacturer: Stanley
  • Model Number: 91‐929
  • Type: 3/8 in drive ratchet
  • Drive Size: 3/8 in
  • Tooth Count: 72
  • Arc Swing: 5 deg
  • Overall Length: 7‐11/16 in
  • Material: Steel
  • Finish: Polished chrome
  • Head Style: Pear head
  • Quick Release: Yes
  • Reversible: Yes
  • Handle Type: Ergonomic steel
  • Package Contents: 1 ratchet (1 pc)
KEY FEATURES
  • Fine 5‐Degree Arc Swing: Enables efficient fastener turning in confined spaces
  • Pear‐Head Design: Slim profile improves accessibility around obstructions
  • Quick‐Release Mechanism: Secures sockets during use and allows fast swaps
  • High‐Strength Steel: Forged construction supports longevity and durability
  • Reversible Operation: Thumb‐switch enables one‐hand direction changes
  • Corrosion‐Resistant Finish: Polished chrome provides lasting protection and easy cleanup
APPLICATIONS
  • Automotive Repairs: Ideal for engine compartments, suspension work, and interior assemblies
  • Mechanical Maintenance: Suitable for equipment servicing and industrial machinery adjustments
  • General Purpose: Perfect for home, shop, and field toolkits requiring precise torque control

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews