STANLEY 9/16 in Nut Driver

  • Mfr # STHT60827

  • Zoro # G315235361


product price:  $14.35
/ea

Key Features

Number of Pieces
1
Overall Length
8 in
Handle Material
Plastic
Shank Material
Steel
Tip Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STHT60827
Zoro #
G315235361
UPC #
0076174608274
Country of Origin
Thailand

Dimensions

Overall Length
8 in
Tip Size
9/16 in
Hex Size
9/16 in
For Fastener Size
9/16 in

Details

Number of Pieces
1
Handle Material
Plastic
Shank Material
Steel
Corrosion Resistant
Yes
Item
Nut Driver
Measurement Type
SAE
Shank Finish
Chrome
Handle Shape
Straight
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Not Included
Shank Shape
Hex
Includes Fastener-Holding
Push-In
Grip Style
Cushion
Series
Stanley
Replaceable Shank Capable
Fixed Shank
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Nut Driver, Tip Size 9/16 in, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, SAE, Hollow Round, For Fastener Size 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.