Zoro Homepage

95mm Professional Glass Scraper

  • Mfr # 28-500

  • Zoro # G1301054


product price: $4.45
/ea

Key Features

Blade Width
1 1/2 in
Blade Length
4 1/8 in
Blade Material
Carbon Steel
Handle Material
Steel
Handle Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-500
Zoro #
G1301054
UPC #
076174285000
Country of Origin
United States

Dimensions

Blade Width
1 1/2 in
Blade Length
4 1/8 in
Handle Length
4 in
Overall Length
3 1/2 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Steel
No. of Edges
1
Blade Type
Single Edge Razor
Color
Black
Includes
(5) Blades
Number of Pieces
1
Application
Removes paint, glue, putty or adhesives from glass, tile, walls, floors or other smooth surfaces
Features
Blade retracts for safe storage;Uses standard single-edge razor blades
Retractable Blade
Retractable
Included Blade Manufacturer Part Number
28-500
Replaceable Blade
Replaceable
Blade Edge Type
Straight
Blade Shape
Straight
Blade Flexibility
Stiff
Handle Style
Ergonomic
Non-Sparking Status
No

Description

The STANLEY 28-500 Glass Scraper is a robust and versatile tool designed for industrial and commercial use. Primarily used to remove materials such as paint, glue, putty or adhesives from various surfaces including glass, tile, walls and floors. This compact handheld device measures at an overall length of 8 inches with a blade length of 4 1/16 in., making it easy to store or carry around in work settings.
Key features include:

  • Durable steel handle construction offering robustness and longevity.

  • Retractable blade feature that allows safe storage after use.

  • Uses standard single-edge razor blades indicating compatibility with commonly available replacements.

  • Comes equipped with five additional blades enhancing functionality.
    This scraper tool is the perfect solution for removing unwanted residue from various surfaces with ease.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.