Zoro Homepage

Adjustable Wrench 12"

  • Mfr # 87-473

  • Zoro # G9968996


product price: $19.99
/ea

Key Features

Overall Length
12 in
Finish
Chrome
Material
Alloy Steel
Features
SAE and Metric Scale, Tension Spring Stabilizes Movable Jaw, Lightweight Handle, Anti-Corrosion Protection
Jaw Capacity
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87-473
Zoro #
G9968996
UPC #
076174874730
Country of Origin
China

Dimensions

Overall Length
12 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
SAE and Metric Scale, Tension Spring Stabilizes Movable Jaw, Lightweight Handle, Anti-Corrosion Protection
Jaw Capacity
1 3/8 in
Nonsparking
No
Standards
ANSI
Ratcheting
No
Grip Style
Plain
Head Type
Standard
Tether Style
Tether Ready
Measuring Scale
Yes
Opening Type
Adjustable
Insulated
No
Corrosion Resistant
Yes
Measurement Type
Metric, SAE
Adjustment Type
Self-Adjusting
End Style
Hang Hole
Adjustable Wrench Type
Adjustable Wrench

Description

Adjustable Wrench, Alloy Steel, Chrome, 12 in, Jaw Capacity 1 3/8 in, Plain, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.