Zoro Homepage

Call Station, 3V, Gray

  • Mfr # 54336

  • Zoro # G5062467


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Length
1 1/2 in
For Use With
Arial(R) Nurse Call System
Includes
Battery
Voltage
3 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54336
Zoro #
G5062467
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Length
1 1/2 in
Height
3 1/4 in
Width
5 in
Overall Height
3 1/4 in
Overall Width
5 in

Details

Item
Call Station
Color
Gray
For Use With
Arial(R) Nurse Call System
Includes
Battery
Voltage
3 V
Battery Type
1.3Ah Lithium
Compatible Product Type
Nurse Call System
Product Type
Call Station

Description

Call Station, Length 1 1/2 in, Width 5 in, Height 3 1/4 in, For Use With Arial(R) Nurse Call System, Voltage 3 V, Includes Battery, Color Gray, Battery Type 1.3Ah Lithium

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.