Zoro Homepage

Motion Detector, 3V, Tan

  • Mfr # 55365

  • Zoro # G5062473


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Overall Length
1 5/8 in
For Use With
Arial(R) Nurse Call System
Includes
Case, Wall Tamper Alarms
Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55365
Zoro #
G5062473
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 5/8 in
Height
2 1/2 in
Width
4 1/2 in
Length
1 39/64 in
Overall Width
4 1/2 in
Overall Height
2 1/2 in

Details

Item
Motion Detector
Color
Brown
For Use With
Arial(R) Nurse Call System
Includes
Case, Wall Tamper Alarms
Battery Type
123A Lithium
Voltage
3V
Application
Electrical Accessories
Features
Battery-Operated Motion Detector
Product Type
Motion Detector
Compatible Product Type
Nurse Call System

Description

Motion Detector,Brown,3V,1 5/8" L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.