Zoro Homepage

Paging System, 12V, Black

  • Mfr # 0900-353

  • Zoro # G5062421


product price: $3,304.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
2 in
For Use With
Arial(R) Nurse Call System
Includes
3.75A AC/DC Adapter, Coaxial Cable, Mounting Hardware, Power Adaptor, Radiator Antenna, Serial Cable
Width
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0900-353
Zoro #
G5062421
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Width
8 1/2 in
Length
2 in
Height
9 in
Overall Height
9 in
Overall Width
8 1/2 in

Details

Item
Paging System
Color
Black
For Use With
Arial(R) Nurse Call System
Includes
3.75A AC/DC Adapter, Coaxial Cable, Mounting Hardware, Power Adaptor, Radiator Antenna, Serial Cable
Voltage
12 V
Product Type
Paging System
Compatible Product Type
Nurse Call System

Description

Paging System, Length 2 in, Width 8 1/2 in, Height 9 in, For Use With Arial(R) Nurse Call System, Voltage 12 V, Includes 3.75A AC/DC Adapter, Coaxial Cable, Mounting Hardware, Power Adaptor, Radiator Antenna, Serial Cable, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.