Zoro Homepage

Replacement Battery, 3V

  • Mfr # 0450-113

  • Zoro # G3943121


product price: $7.89
/ea

Key Features

Battery Size
123
Battery Chemistry
Lithium
Diameter
0.64"
Voltage - Batteries
3VDC
Voltage
3V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0450-113
Zoro #
G3943121
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
123
Diameter
0.64"
Height
1 7/20 in
Overall Height
1 3/8 in

Details

Item
Replacement Battery
Battery Chemistry
Lithium
Voltage - Batteries
3VDC
Voltage
3V
Replaces
5018LC, CR123A, CR123, CR17345, DL123A, EL123AP, RL123A
Standard Battery Pack Size
1
Terminal Type - Batteries
Button
Product Type
Replacement Battery

Description

Replacement Battery,3V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.