Zoro Homepage

Water Resistant Pendant, Gray

  • Mfr # 59360

  • Zoro # G5087938


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Length
1 5/8 in
For Use With
Arial(R) Emergency Call System
Includes
Neck Lanyard
Width
1 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59360
Zoro #
G5087938
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 5/8 in
Width
1 39/64 in
Length
1 39/64 in
Height
1/2 in
Overall Height
1/2 in
Overall Width
1 5/8 in

Details

Item
Water Resistant Pendant
Color
Gray
For Use With
Arial(R) Emergency Call System
Includes
Neck Lanyard
Battery Type
CR2032 Lithium
Hygiene Series
Stanley Arial
Product Type
Pendant
Compatible Product Type
Emergency Call Systems

Description

Water Resistant Pendant,Gray,1 5/8" L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.