Zoro Homepage

Wrist Strap, Black

  • Mfr # 0707-205

  • Zoro # G5087901


product price: $30.49
/ea

Key Features

Color
Black
Overall Length
8 in
For Use With
Arial(R) Emergency Call System
Length
8 in
Width
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0707-205
Zoro #
G5087901
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Length
8 in
Width
1/32 in
Height
1/2 in
Overall Width
1/32 in
Overall Height
1/2 in

Details

Item
Wrist Strap
Color
Black
For Use With
Arial(R) Emergency Call System
Product Type
Wrist Strap
Compatible Product Type
Emergency Call Systems

Description

Wrist Strap,8" L,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.