Zoro Homepage

Aviation Snip, Straight, 10 in, Chromium Vanadium

  • Mfr # FMHT73756

  • Zoro # G1804105


product price: $25.15
/ea

Key Features

Overall Length
10 in
Number of Pieces
1
Material
Chromium Vanadium
Cutting Action
Straight
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT73756
Zoro #
G1804105
UPC #
076174737561
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Cutting Length
1 1/4 in
Maximum Sheet Thickness
22 ga

Description

Aviation Snip, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Straight, Cutting Edge Type Non-Serrated, Cutting Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.