Zoro Homepage

Basic Long Nose Cutting Pliers 8"

  • Mfr # 84-102

  • Zoro # G6298527


product price: $12.25
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Dipped
Features
Durable, Oil Resistant, Strong
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-102
Zoro #
G6298527
UPC #
076174841022
Country of Origin
Viet Nam

Dimensions

Overall Length
Standard
Jaw Width
7/16"
Jaw Length
1-3/4"
Tip Width
31/64"

Details

Item
Pliers
Material
Steel
Handle Type
Dipped
Features
Durable, Oil Resistant, Strong
Number of Pieces
1
Joint Type
Solid
Jaw Bend
0 Degrees
Cutting Capacity/Material
14 AWG Copper Wire
Wire Stripper
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black/Yellow
Side Cutter
No
Standards
ANSI
ESD Safe
No
Wire Crimper
No
Max. Jaw Opening
1-3/8"
Nonsparking
No
Voltage Rating
Not Rated
Insulated / Uninsulated
Uninsulated
Spring Return
No
Gripping Surface
Serrated
Application
Bending, Cutting, Turning
Tether Style
Tether Capable
Nose Shape
Needle
Cutting Capacities
1 11/16 in
Plier Type
Needle Nose Pliers
Grip Style
Standard Cushion
Steel Type
Drop Forged Steel
Plier Material
Steel

Description

When you need to cut wire, the STANLEY 8" Long Nose Cutting Pliers are the tool for the job. They offer a smooth cutting action, thanks to their serrated gripping surface. The needle nose pliers have an overall length of 203mm and a jaw width of 7/16". They have a jaw length of 1-3/4", allowing you to reach into tight spaces. Thanks to its steel construction, these long nose pliers are strong and durable. Their dipped handle is comfortable in your hand and can be gripped securely even when wet or oily. These long nose cutting pliers are the high quality tool that will meet all your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.