Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, (2) 4.0 Ah, Li-Ion, PK2

  • Mfr # DCB240-2/DCF913B/DCF911B

  • Zoro # G415263448


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in, 1/2 in
Max. Torque
400 ft-lb
Battery Capacity
(2) 4.0 Ah
Includes
(2) Belt Clips, (2) DCB240, DCF911B, DCF913B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB240-2/DCF913B/DCF911B
Zoro #
G415263448
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in, 1/2 in

Details

Voltage
20 V DC
Max. Torque
400 ft-lb
Battery Capacity
(2) 4.0 Ah
Includes
(2) Belt Clips, (2) DCB240, DCF911B, DCF913B
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3250
Free Speed
2,850 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Charger Included
No
Handle Type
Pistol Grip
Wireless Tool Tracking
No
Retainer Type
Friction Ring
Battery Model No.
DCB240
Built-In Light
Yes
Case Included
No
Features
Compact size
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Breakaway Torque
400 ft-lb
Handle Material
Plastic
Tool Style
Compact
Actuation
Trigger
Housing Material
Plastic
Motor Type
Brushless
Throttle Type
Trigger
No Load Speed
2,850 RPM
Includes Case
Case Not Included
Tool Series
20V MAX*
Torque - Maximum
400 ft-lb
Battery Manufacturing Model Number
DCB240

Description

Impact Wrench, Drive Size 3/8 in, 1/2 in, Max. Torque 400 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 4.0 Ah, Features Compact size, Includes (2) Belt Clips, (2) DCB240, DCF911B, DCF913B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.