Zoro Homepage

Battery Pack, (2) 4.0 Ah, Li-Ion, PK2

  • Mfr # DCB240-2/DCS382B/DCS565B

  • Zoro # G415263318


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Series
20V MAX
Battery Included
DCB240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCB240-2/DCS382B/DCS565B
Zoro #
G415263318
UPC #
-
Country of Origin
Multiple

Details

Voltage
20 V DC
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Series
20V MAX
Battery Included
DCB240
Item
Battery Pack,(2) 4.0 Ah,Li-Ion,PK2
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries
Power Source
Cordless
Number of Batteries Included
2
Battery Model No.
DCB240
Battery Series
20V MAX*
Included Saws & Grinders
Full-Size Reciprocating Saw, Circular Saw
Tool Series
20V MAX*
Includes Case
Case Not Included
Battery Manufacturing Model Number
DCB240

Description

Battery Pack,(2) 4.0 Ah,Li-Ion,PK2, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Tool Brand DEWALT(R), Series 20V MAX, Battery Included DCB240, Number of Batteries Included 2, Battery Model No. DCB240, Battery Series 20V MAX*, Charger Not Applicable, Charger Included Not Applicable, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries, Included Saws & Grinders Full-Size Reciprocating Saw, Circular Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.