Zoro Homepage

Beam Level, 48", Magnetic

  • Mfr # 43-549

  • Zoro # G6313312


product price: $45.19
/ea

Key Features

Length
48"
Color
Silver/Yellow
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-549
Zoro #
G6313312
UPC #
076174435498
Country of Origin
Thailand

Dimensions

Length
48"

Details

Color
Silver/Yellow
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
2
Item
Level
Vial Material
Acrylic
Magnet Type
Strip
Vial Type
Barrel
Total Number of Vials
3
Number of Magnets
1

Description

Level

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.