Zoro Homepage

Black LED Handheld Flashlight, Alkaline AA, 30lm

  • Mfr # 95-112B

  • Zoro # G5045826


product price: $24.39
/ea

Key Features

Number of Batteries
3
Body Color
Black
Rechargeable
No
Body Material
Aluminum
Flashlight Grouping Type
Hands Free Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95-112B
Zoro #
G5045826
UPC #
076174706482
Country of Origin
China

Dimensions

Length
10.75 in
Flashlight Battery Size
AA
Battery Size
AA
Overall Length
10 3/4 in
Overall Height
10 3/4 in

Details

Item
Flashlight
Number of Batteries
3
Body Color
Black
Rechargeable
No
Body Material
Aluminum
Flashlight Grouping Type
Hands Free Light
Run Time on High Setting
41 hr
Special Light Output Mode
No Special Light Output
Flashlight Grade
Industrial
Switch Type
Push button
Lamp Life
100,000 hr
Beam Distance
75 m
Safety Rated
Not Safety Rated
Lumens
30
Lumens Range
0 to 49
Flashlight Battery Type
Alkaline
Weight with Batteries
17.6 oz
Lens Material
Polycarbonate
Flashlight Body Material
Plastic
Lamp Type
Led
Lighting Technology
LED
Batteries Included
No
Maximum Lumens Output
30 lm
Battery Burn Time
41 hr
Standards
ANSI, CE Certified, RoHS Compliant
Features
Manual Leg Open, Tripod Design
Includes Batteries
No
Run Time at Maximum Brightness
41 hr
Hazardous Location Specification
Not Rated
Maximum Run Time
41.5 hr
Maximum Brightness
30 lm
Grip Material
Rubber
Power Source
Battery
Intrinsically Safe
No
Brightness Levels
30 lm
Run Time Levels
41 hr
Application
Industrial
Resistance Properties
Slip Resistant
Battery Chemistry
Alkaline
Beam Distance Levels
75 m
Head Rotation
120 Degrees
Maximum Beam Distance
75 m
Special Operating Modes
No Special Light Output

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Aluminum, Lighting Technology LED, Maximum Beam Distance 75 m, Maximum Brightness 30 lm, Run Time at Maximum Brightness 41 hr, Weight with Batteries 17.6 oz, Hazardous Location Specification Not Rated, Intrinsically Safe No, Special Operating Modes No Special Light Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.