Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blacksmith Hammer, Steel, Anti-Vibe, 2 Lb

  • Mfr # 56-003

  • Zoro # G3484941


product price: $30.95
/ea

Key Features

Overall Length
14 in
Head Weight
2 lb
Handle Material
Steel
Head Material
Steel
Head Length
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-003
Zoro #
G3484941
UPC #
076174560039
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 in
Head Length
5 1/8 in
Head Width
1 25/64 in
Face Diameter
1 3/8 in

Details

Item
Blacksmith Hammer
Head Weight
2 lb
Handle Material
Steel
Head Material
Steel
Handle
Steel w/Molder Rubber Grip, Tuning Fork Design
Type
FatMax(R) Antivibe(R)
Features
Anti-Vibe Technology, Precision Balanced
Handle Attachment
One Piece Construction
Dead Blow Hammer
No
Hammer Type
Blacksmith Hammer
Series
Fatmax
Grip Material
Rubber
Face Shape
Round

Description

The Stanley 56-003 Blacksmith Hammer is a lightweight tool that can be used for a variety of tasks. It is perfect for the general construction worker, as well as those who work in mining and drilling. The tuning fork design on the handle gives you a firm grip on the hammer. With an overall length of 14 in., this blacksmith hammer has a steel handle with molded rubber grip. Its head weight is 2 lb and its head material is steel. The head length measures 5 1/8 in., while its width is 1 25/64 in. If you are looking for a light hammer to complete your next project, look no further than the Stanley 56-003 Blacksmith Hammer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.