
Blind Rivet, 5/32 in Dia., 1/4 in L, Aluminum Body, 50 PK
Mfr # PAA54-5B
Zoro # G905994364
product price: $10.99
/pk 50, $0.22/eaKey Features
Body Material
Aluminum
System of Measurement
Inch
Mandrel Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAA54-5B
Zoro #
G905994364
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
5/32 in
Body Length
1/4 in
Details
Item
Blind Rivet
Body Material
Aluminum
System of Measurement
Inch
Mandrel Material
Aluminum
Description
The Stanley 5/32 inch Aluminum Rivets include a plastic, water-resistant case. These rivets can be used where rust is a problem. They are medium-strength and can be used with aluminum.
- • Medium strength aluminum can be used with aluminum and where rust is a potential problem
- • Full-visibility packaging simplifies product selection and storage
- • Reusable rivets
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.