CAD Drawings

Download CAD Files

Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK

  • Mfr # PSS42-1B

  • Zoro # G4560507

CAD Available

product price:  $3.95
/pk 100, $0.04/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.063 in to 0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS42-1B
Zoro #
G4560507
UPC #
045731028602
Country of Origin
China

Dimensions

Rivet Diameter
1/8 in
Body Length
1/8 in
Head Dia.
0.250 in
Drill Size
1/8 in
Hole Size
0.137 in
Head Height
0.04 in
Overall Length
1 7/32 in
Head Diameter
1/4 in
Maximum Hole Diameter
0.125 in
Shank Diameter
0.125 in
Minimum Material Thickness
1/16 in
Maximum Material Thickness
1/8 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.063 in to 0.125 in
System of Measurement
Inch
Tensile Strength (Lb.)
310 lb
Single Shear Strength (Lbs.)
260 lb
Blind Rivet Type
Open End
Features
Reusable
Material Grade/Class
IFI-114-30
Manufacturer Location
Globally Sourced
Tensile Strength
310 lb
Shear Strength
260 lb
For Use With
Mfr. Model No. MR33C, MR55C5, MR77C

Description

Blind Rivet,1 9/40 in L,1/8 in dia,PK100, System of Measurement Inch, Overall Length 1 7/32 in, Body Length 1/8 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Steel, Head Type Dome, Head Diameter 1/4 in, Shear Strength 260 lb, Tensile Strength 310 lb, Maximum Hole Diameter 0.125 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Features Reusable, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.