Zoro Homepage

Blue Cloth Reusable Filter, w/Clamp Ring

  • Mfr # 20-1100

  • Zoro # G5752656


product price: $7.29
/ea

Key Features

Type
Poly Bag
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Bag Type
Dry
Width
7.68"
Height
11.81"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1100
Zoro #
G5752656
UPC #
-
Country of Origin
China

Dimensions

Width
7.68"
Height
11.81"

Details

Type
Poly Bag
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Bag Type
Dry
Item
Blue Cloth Reusable Filter,w/Clamp Ring
Filter Type
Reusable
Material
Poly

Description

Blue Cloth Reusable Filter,w/Clamp Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.