Blue Cloth Reuseable Filter, w/Clamp Ring
Mfr # 25-1201
Zoro # G5752647
product price: $4.89
/eaSold in multiples of 3 for $14.67
Key Features
Type
Poly Bag
Filter Type
Reusable
Height
13.58"
Width
7.87"
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-1201
Zoro #
G5752647
UPC #
871613003111
Country of Origin
China
Dimensions
Height
13.58"
Width
7.87"
Details
Type
Poly Bag
Item
Blue Cloth Reuseable Filter,w/Clamp Ring
Filter Type
Reusable
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Material
Poly
Bag Type
Dry
Description
Blue Cloth Reuseable Filter,w/Clamp Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.