Zoro Homepage

Board Bender Deck Tool, Cushioned Handle

  • Mfr # 93-310

  • Zoro # G7630892


product price: $68.99
/ea

Key Features

Features
Ideal for Straightening Decking and Joists, Frees both Hands for Nailing
Application
Straightens Decking And Joists
Characteristics
Cushioned Handle
Construction
5/8 in Carbon Steel Bar
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93-310
Zoro #
G7630892
UPC #
-
Country of Origin
China

Dimensions

Overall Length
26 in

Details

Item
Board Bender Deck Tool
Features
Ideal for Straightening Decking and Joists, Frees both Hands for Nailing
Application
Straightens Decking And Joists
Characteristics
Cushioned Handle
Construction
5/8 in Carbon Steel Bar
Bar Material
High Carbon Steel

Description

Board Bender Deck Tool, Overall Length 26 in, Bar Material High Carbon Steel, Features Ideal for Straightening Decking and Joists, Frees both Hands for Nailing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.