Shop STANLEY
See all product information
Create Account
Bostitch 3-1/2 in. L X 11 Ga. Straight Strip Coated Framing Nails 21 deg 4,000 pk
- Mfr # RH-S16D131EP
- Zoro # G521727865
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2 in
Gauge
11 ga
Finish
Coated
Head Type
Round
Collation Angle
21°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH-S16D131EP
- Zoro #
- G521727865
- UPC #
- 077914025566
- Country of Origin
- Poland
Dimensions
- Overall Length
- 3-1/2 in
Details
- Item
- Framing Nalis
- Gauge
- 11 ga
- Finish
- Coated
- Head Type
- Round
- Collation Angle
- 21°
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Diamond
Description
Stanley Bostitch 3-1/2 in. straight strip coated framing nails. Corrosion-resistant performance in pressure treated lumber and exterior applications. Smooth shank geometry provides maximum withdrawal capacity when extra holding power is required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.