Shop BOSTITCH
See all product information
Create Account
Collated Finishing Nail, Steel, Coated Finish, 16 ga
Mfr # SB16-1.25-1M
Zoro # G9445069
product price:
$
18.99
/ea
Key Features
Overall Length
1-1/4 in
Gauge
16 ga
Finish
Coated
Head Type
Round
Collation Angle
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SB16-1.25-1M
- Zoro #
- G9445069
- UPC #
- 077914037279
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/4 in
- Shank Diameter
- 0.06 in
Details
- Item
- Collated Finishing Nail
- Gauge
- 16 ga
- Finish
- Coated
- Head Type
- Round
- Collation Angle
- Straight
- Collation Type
- Glue
- Shank Type
- Smooth
- Material
- Steel
- Point Type
- Chisel
- Collation Configuration
- Strip
Description
For use with cordless and pneumatic finish nailer these collated finish nails offer easy loading to reduce downtime. Use in light-duty fastening applications such as installing decorative trim, to help prevent wood splitting and reduce potential nailhead visibility.
- • Ideal for finish applications including trim installation
- • Long lasting
- • Made in high quality material
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.