
Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Stainless Steel, 1000 PK
Mfr # SX50351SS-1M
Zoro # G905991479
product price: $30.89
/pk 1000, $0.03/eaKey Features
Gauge
18
Leg Length
1 in
Crown Style
Narrow
Crown Width
7/32 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SX50351SS-1M
Zoro #
G905991479
UPC #
77914045700
Country of Origin
Taiwan, Province of China
Dimensions
Leg Length
1 in
Crown Width
7/32 in
Details
Item
Finish Staples
Gauge
18
Crown Style
Narrow
Material
Stainless Steel
Finish
Plain
Description
The "crown" of the staple is the part that still shows after you punch a staple through the materials you are fastening together. The "legs" are perpendicular to the "crown" and parallel to each other and they penetrate the materials.
- • Meets the requirements of ASTM F1667
- • Easy to use
- • For use in Bostitch SX1838K, SX150K-1, SB-150SX, SB-2IN1, EHF1838K, S32SX-BHF-2, SX150-BHF-2
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.