This item is Discontinued.

Bostitch Pneumatic Nail, 1-1/2 in L, 10 ga, Galvanized, Full Round Head, 34 Degrees PT-MC14815G.5M

Pneumatic Nail, 1-1/2 in L, 10 ga, Galvanized, Full Round Head, 34 Degrees (Discontinued)

  • Mfr # PT-MC14815G.5M
  • Zoro # G9455456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-MC14815G.5M
Zoro #
G9455456
UPC #
77914060819
Country of Origin
China

Dimensions

Overall Length
1-1/2 in
Shank Diameter
0.148 in

Details

Item
Pneumatic Nail
Material
Steel
Finish
Galvanized
Collation Angle
34 Degrees
Gauge
10 ga
Collation Type
Paper Tape
Shank Type
Smooth
Head Type
Full Round
Point Type
Diamond
Collation Configuration
Strip

Description

For use in the 30-34 degree paper tape Nailers * Smooth shank * Brite finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.