
Collated Framing Nail, Steel, Hot Dipped Galvanized Finish, 10 ga
Mfr # S12DR131GAL-FH
Zoro # G9455709
product price: $141.66
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/4 in
Material
Steel
Collation Angle
28 Degrees
Gauge
10 ga
Collation Type
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S12DR131GAL-FH
Zoro #
G9455709
UPC #
77914051947
Country of Origin
China
Dimensions
Overall Length
3-1/4 in
Shank Diameter
0.131 in
Details
Item
Collated Framing Nail
Material
Steel
Finish
Hot Dipped Galvanized
Collation Angle
28 Degrees
Gauge
10 ga
Collation Type
Wire
Shank Type
Smooth
Head Type
Full Round
Point Type
Diamond
Collation Configuration
Stick
Description
Bostitch 3-1/4 inch 10 gauge wire strip hot-dip galvanized stick nails. Corrosion-resistant performance in pressure treated lumber and exterior applications. Ring shank geometry provides maximum withdrawal capacity when extra holding power is required.
- • Made of high quality material
- • Durable and long lasting
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.