Pneumatic Nail, Steel, Galvanized Finish, 33 Degrees

  • Mfr # PT-12D131GFH2

  • Zoro # G9448821


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Collation Angle
33 Degrees
Gauge
11 ga
Collation Type
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-12D131GFH2
Zoro #
G9448821
UPC #
077914060307
Country of Origin
China

Dimensions

Overall Length
3-1/4 in
Shank Diameter
0.131 in

Details

Item
Pneumatic Nail
Material
Steel
Finish
Galvanized
Collation Angle
33 Degrees
Gauge
11 ga
Collation Type
Paper
Shank Type
Smooth
Head Type
Round
Point Type
Diamond
Collation Configuration
Strip

Description

Bostitch 3-1/4 in. 11 gauge paper strip hot-dip galvanized framing nails. Corrosion-resistant performance in pressure treated lumber and exterior applications. Smooth shank geometry provides maximum withdrawal capacity when extra holding power is required.
  • • Made of high quality material
  • • Durable and long lasting
  • • Easy to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.