
Heavy Duty Staples, 0.050 x 0.019 in ga, Power Crown, 1/4 in Leg L, Steel, 1000 PK
Mfr # STCR50191/4-1M
Zoro # G905998218
product price: $11.15
/pk 1000, $0.01/eaKey Features
For Use With
Mfr. No. PC1000, PC2000, PC4000, PC5000, H30-8, P6C-8, T6-8 & T6-8OC2
Gauge
0.050 x 0.019 in
Leg Length
1/4 in
Crown Style
Power
Crown Width
7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STCR50191/4-1M
Zoro #
G905998218
UPC #
77914005100
Country of Origin
United States
Dimensions
Leg Length
1/4 in
Crown Width
7/16 in
Details
Item
Heavy Duty Staples
For Use With
Mfr. No. PC1000, PC2000, PC4000, PC5000, H30-8, P6C-8, T6-8 & T6-8OC2
Gauge
0.050 x 0.019 in
Crown Style
Power
Material
Steel
Finish
Galvanized
Point Type
Chisel
Description
Bostitch power crown design for ultimate drive performance and finely honed chisel points for maximum penetration. Superior quality high carbon steel wire reduced buckling and jamming.
- • Easy to install
- • Made with high quality material
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.