Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bricklayers Hammer, Steel, Anti-Vibe, 20 Oz

  • Mfr # 54-022

  • Zoro # G2775796


product price: $28.49
/ea

Key Features

Type
FatMax(R) Antivibe(R)
Head Weight
20 oz
Head Material
Steel
Handle
Steel w/Molded Rubber Grip, Tuning Fork Design
Blade (1) Width
1 5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54-022
Zoro #
G2775796
UPC #
076174540222
Country of Origin
Taiwan, Province of China

Dimensions

Blade (1) Width
1 5/16
Blade (2) Width
29/32 in
Head Length
6 3/4 in
Blade (1) Length
4 5/8
Overall Length
11 in
Blade Length
4 5/8 in
Face Diameter
1 in
Blade Width
1 3/8 in

Details

Item
Bricklayer Hammer
Type
FatMax(R) Antivibe(R)
Head Weight
20 oz
Head Material
Steel
Handle
Steel w/Molded Rubber Grip, Tuning Fork Design
Face
Rim Tempered
Features
Anti-Vibe(R), Slip-Resistant Handle
Blade Shape
Flat
Handle Material
Steel
Face Material
Steel
Blade Orientation
Perpendicular
Grip Style
Textured
Hammer Type
Bricklayers Hammer
Grip Material
Rubber
Through-Head Handle
No
Handle Attachment
One Piece Construction
Series
Fatmax AntiVibe
Dead Blow Hammer
No
Replaceable Handle
No
Non-Sparking
No
Face Shape
Round

Description

This Stanley 54-022 Bricklayers Hammer is the ideal tool for chipping away excess mortar. It has a steel handle with molded rubber grip, which reduces vibrations. This chipping hammer has an anti-vibe tuning fork design that offers reduced vibration. The fatMax head makes it easy to chip off excess mortar without tiring your hands or wrists. The 20 oz head weight means you can work longer without having to rest between tasks. It also has a 6 5/8 in. length and 1 5/16" width on the blade. You will love working with this Stanley 54-022 Bricklayers Hammer because of its comfort and effectiveness in completing your projects quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.