Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bungee Safety Flag

  • Mfr # S1066

  • Zoro # G710331149


product price: $12.99
/ea

Key Features

Color
Orange & Black
Includes
1 Saftey Flag
Length
18"
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1066
Zoro #
G710331149
UPC #
802024138208
Country of Origin
China

Dimensions

Length
18"
Width
18"

Details

Color
Orange & Black
Includes
1 Saftey Flag

Description

  • •36" bungee strap with the STANLEY® oversized hook and o-ring are connected to the mesh safety flag and used to wrap securely around the cargo load
  • •Offered in safety orange
  • •18" x 18" Weather and UV resistant, safety orange mesh flag
  • •Premium, black coated grommets are corrosion resistant anchor points when used with the attached STANLEY® bungee strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.