Zoro Homepage

Carpenter Level 48 In

  • Mfr # 42-480

  • Zoro # G6122742


product price: $21.89
/ea

Key Features

Length
48 in
Accuracy
0.0015 in
Color
Yellow
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-480
Zoro #
G6122742
UPC #
-
Country of Origin
Thailand

Dimensions

Length
48 in
Overall Height
1 in
Overall Length
48 in
Overall Width
2 1/4 in

Details

Accuracy
0.0015 in
Color
Yellow
Features
Pipe Groove Enables Use on Rounded Surfaces, Shock-Absorbing End Caps Hold Up to Heavy Use
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Frame Material
Aluminum
Vial Type
Bubble
Item
I-Beam Level
Number of V-Grooves
0
Number of Magnets
0
Vial Material
Acrylic
Number of 30 Degree Vials
0
Total Number of Vials
3
Lighted Vials
No
Number of 45 Vials
0
Number of 30 Vials
0
Accuracy - Standard
0.0015 in
Number of Hand Grips
2
Vial Illumination
None
Level Type
I-Beam
Magnetic
Nonmagnetic
Vial Types Included
Level Vials, Plumb Vials

Description

I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Features Pipe Groove Enables Use on Rounded Surfaces, Shock-Absorbing End Caps Hold Up to Heavy Use, Number of Hand Grips 2, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.0015 in, Frame Material Aluminum, Overall Height 1 in, Overall Length 48 in, Overall Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.