Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpenters Square, Alum, 24 x 16 In

  • Mfr # 45-300

  • Zoro # G6169816


product price: $12.99
/ea

Key Features

Material
Aluminum
Features
Provides Reference Conversion Tables
Finish
Brushed
Number of Pieces
1
Graduations
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-300
Zoro #
G6169816
UPC #
076174453003
Country of Origin
China

Dimensions

Body Size
24 x 2 in
Tongue Size
16 x 1 1/2 in
Blade Width
1 1/2 in
Base Length
24 in
Blade Length
16 in
Base Width
2 in

Details

Item
Carpenter Square
Material
Aluminum
Features
Provides Reference Conversion Tables
Finish
Brushed
Number of Pieces
1
Graduations
1/8 in
Blade Material
Aluminum
Graduation Marks - Base
1/8 in
Numeric Marks
Inches
System of Measurement
SAE
Specialized Scales
Lumber
Base Material
Aluminum
Graduation Marks - Blade
1/8 in
Edge Style
Square
Square Type
Framing Square

Description

This Stanley 45-300 Carpenters Square is the perfect tool for laying out and cutting straight lines. Made of aluminum, this 24 x 16 in square has a buffed finish. It features embossed graduations on one side and a tongue size of 16 x 1 1/2 in. on the other. The 1/8" graduations allow you to easily read measurements off the tool for accurate cuts. This Stanley Carpenter Square will make your next project that much easier to complete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.